https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P32-14M-85-SK
TB WOODS TB WOODS
Description
P32-14M-85-SK SYNCHRONOUS PULLEY
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 32 Teeth; 93.675MM Face Width; Bushed; 154.686MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
P3214M85SK
BDI #
991175
Details
495.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P32-14M-85-SK/p/991175
Your Price
$ 495.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
EAN
0698672126908
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Synchronous Plus
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 32 Teeth; 93.675MM Face Width; Bushed; 154.686MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.504 Inch | 139.802 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Flange Outside Diameter
6.09 Inch | 154.686 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh