https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
P32-5MGT-15-MPB
GATES GATES
Description
P32-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 32 Teeth; 17.526MM Face Width; Rough Bore; 53.975MM Flange OD; 49.784MM OD; 50.927MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
Part #
77093032
BDI #
1409356
Details
139.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P32-5MGT-15-MPB/p/1409356
Your Price
$ 139.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
EAN
0072053462388
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 32 Teeth; 17.526MM Face Width; Rough Bore; 53.975MM Flange OD; 49.784MM OD; 50.927MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
Face Width
0.69 Inch | 17.526 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.96 Inch | 49.784 Millimeter
Pitch Diameter
2.005 Inch | 50.927 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh