https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P32-8M-20-1210
TB WOODS TB WOODS
Description
P32-8M-20-1210 ; POR TAPER LOCK SPROCKET
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 32 Teeth; 22.225MM Face Width; Bushed; 89.916MM Flange OD; 80.16MM OD; 81.49MM Pitch Diam; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
P328M20TL
BDI #
18383574
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P32-8M-20-1210/p/18383574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.589
EAN
0698672126151
Product Group - BDI
M02356
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P328M20TL
Manufacturer Internal Number
P328M20TL
Weight / LBS
1.4
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 32 Teeth; 22.225MM Face Width; Bushed; 89.916MM Flange OD; 80.16MM OD; 81.49MM Pitch Diam; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
3.54 Inch | 89.916 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.156 Inch | 80.16 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh