https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P32-8M-30-QT
CONTINENTAL CONTINENTAL
Description
P32-8M-30-QT SYNCHRONOUS PULLEY ; NON-RETURNABLE
30MM Belt Width; 8MM Belt Pitch; 8M-30 Hawk PD Belt Style; 32 Teeth; 31.75MM Face Width; Bushed; 89.916MM Flange OD; 80.162MM OD; 81.483MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Part #
P32-8M-30-QT
BDI #
413666
Details
245.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P32-8M-30-QT/p/413666
Your Price
$ 245.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
EAN
0037256314292
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 Hawk PD
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 Hawk PD Belt Style; 32 Teeth; 31.75MM Face Width; Bushed; 89.916MM Flange OD; 80.162MM OD; 81.483MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.54 Inch | 89.916 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 12.7 To 38.1 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh