https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P34-14MGT-85
GATES GATES
Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W
85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 34 Teeth; 93.472MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
77118034
BDI #
1125639
Details
547.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-14MGT-85/p/1125639
Your Price
$ 547.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
EAN
0072053460285
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-85 Powergrip GT2
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 34 Teeth; 93.472MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
3.68 Inch | 93.472 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh