https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhRE0xTDJoak1TOHhNRFkwTkRFMU1EY3hORE01T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlOVUVKZk16QXdlRE13TUM1cWNHY3w1YzYxZWMxMmYxODcwMDRmZTY0YjZhZjgzYzNlZDkxZTQ1NjY0MTdkN2Q0YjJmOTViZGE3ODk2M2YzOWUyMDI1
DODGE
DODGE
P34-5M-25 X 1/2 MPB HT
DODGE DODGE
Description
P34-5M-25 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 34 Teeth; 32.512MM Face Width; Rough Bore; 60.325MM Flange OD; 52.959MM OD; 54.102MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Part #
112482
BDI #
255126
Details
135.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-5M-25-X-1-2-MPB-HT/p/255126
Your Price
$ 135.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.568
EAN
0782475733163
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
HT Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112482
Weight / LBS
1.2
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 34 Teeth; 32.512MM Face Width; Rough Bore; 60.325MM Flange OD; 52.959MM OD; 54.102MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Face Width
1.28 Inch | 32.512 Millimeter
Outside Diameter
2.085 Inch | 52.959 Millimeter
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.13 Inch | 54.102 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh