https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P34-8M-85-1615 HT250
DODGE DODGE
Description
P34-8M-85-1615 HT250 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 95.25MM Face Width; Bushed; 96.774MM Flange OD; 85.217MM OD; 86.589MM Pitch Diameter; Yes Keyway; 25 To 35MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
114823
BDI #
255869
Details
302.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-8M-85-1615-HT250/p/255869
Your Price
$ 302.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.748
EAN
0782475902842
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114823
Weight / LBS
3.9
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 95.25MM Face Width; Bushed; 96.774MM Flange OD; 85.217MM OD; 86.589MM Pitch Diameter; Yes Keyway; 25 To 35MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Outside Diameter
3.355 Inch | 85.217 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 25 To 35 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Flange Outside Diameter
3.81 Inch | 96.774 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh