https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P34-8MGT-12
GATES GATES
Description
P34-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 34 Teeth; 20.32MM Face Width; Bushed; 96.774MM Flange OD; 85.344MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
77081234
BDI #
1125648
Details
131.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-8MGT-12/p/1125648
Your Price
$ 131.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
EAN
0770075247302
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-12 Powergrip GT2
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 34 Teeth; 20.32MM Face Width; Bushed; 96.774MM Flange OD; 85.344MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.81 Inch | 96.774 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.8 Inch | 20.32 Millimeter
Outside Diameter
3.36 Inch | 85.344 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh