https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P3414M40-SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P3414M40-SK SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 34 Teeth; 46.05MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.52MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
P3414M40-SK
BDI #
610237
Details
324.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3414M40-SK/p/610237
Your Price
$ 324.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.86
EAN
0697950781129
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
8.5
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 34 Teeth; 46.05MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.52MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh