https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P36-14M-115-FL
CONTINENTAL CONTINENTAL
Description
P36-14M-115-FL SPROCKET
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 36 Teeth; 125.425MM Face Width; Bushed; 174.498MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Part #
20182299
BDI #
413683
Details
751.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-14M-115-FL/p/413683
Your Price
$ 751.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.802
EAN
0037256314476
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 Hawk PD
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
FL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 36 Teeth; 125.425MM Face Width; Bushed; 174.498MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Face Width
4.938 Inch | 125.425 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.87 Inch | 174.498 Millimeter
Bushing Bore Range
1 To 3-1/8 Inch | 25.4 To 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh