https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P36-14MGT-85
GATES GATES
Description
P36-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 36 Teeth; 93.472MM Face Width; Bushed; 174.625MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77118036
BDI #
1125661
Details
561.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-14MGT-85/p/1125661
Your Price
$ 561.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.16
EAN
0072053460292
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-85 Powergrip GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 36 Teeth; 93.472MM Face Width; Bushed; 174.625MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.875 Inch | 174.625 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
3.68 Inch | 93.472 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh