Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P36-20M-115-F https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
413688 Pulleys - Synchronous 

CONTINENTAL CONTINENTAL

P36-20M-115-F

Description

P36-20M-115-F SPROCKET

115MM Belt Width; 20MM Belt Pitch; 20M-115 HawkPD Belt Style; 36 Teeth; 127MM Face Width; Bushed; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

20182305

BDI #
413688

Details

2175.26 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,175.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
18.008
EAN
0037256314537
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Hawk PD
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 HawkPD Belt Style; 36 Teeth; 127MM Face Width; Bushed; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
5 Inch | 127 Millimeter
Outside Diameter
8.853 Inch | 224.866 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
9.84 Inch | 249.936 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh