https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P36-20M-115-F
TB WOODS TB WOODS
Description
P36-20M-115-F SYNCHRONOUS PULLEY
115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 36 Teeth; 127MM Face Width; Bushed; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
P3620M115
BDI #
997313
Details
2361.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-20M-115-F/p/997313
Your Price
$ 2,361.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.984
EAN
0698672595209
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Synchronous Plus
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 36 Teeth; 127MM Face Width; Bushed; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Face Width
5 Inch | 127 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.84 Inch | 249.936 Millimeter
Outside Diameter
8.853 Inch | 224.866 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh