![P36-20M-170X2 1/8](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
![P36-20M-170X2 1/8](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
CONTINENTAL
CONTINENTAL
P36-20M-170X2 1/8
CONTINENTAL CONTINENTAL
Description
P36-20M-170X2 1/8 SPROCKET
170MM Belt Width; 20MM Belt Pitch; 20M-170 HawkPD Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.5" Max Bore
Part #
20182306
BDI #
413689
Details
2922.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-20M-170X2-1-8/p/413689
Your Price
$ 2,922.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
42.04
EAN
0037256314544
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Hawk PD
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.5
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 HawkPD Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.5" Max Bore
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Outside Diameter
8.853 Inch | 224.866 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.84 Inch | 249.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh