https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P36-8M-20-SH
TB WOODS TB WOODS
Description
P36-8M-20-SH SYNCHRONOUS PULLEY
20MM Belt Width; 8MM Belt Pitch; 8M-20 Synchronous Plus Belt Style; 36 Teeth; 22.225MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
P368M20
BDI #
986436
Details
232.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-8M-20-SH/p/986436
Your Price
$ 232.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.77
EAN
0698672580205
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20 Synchronous Plus
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 8MM Belt Pitch; 8M-20 Synchronous Plus Belt Style; 36 Teeth; 22.225MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh