https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
P36-8M-50-SH
CONTINENTAL CONTINENTAL
Description
P36-8M-50-SH SYNCHRONOUS PULLEY
50MM Belt Width; 8MM Belt Pitch; 8M-50 Hawk PD Belt Style; 36 Teeth; 53.975MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
20182311
BDI #
413694
Details
336.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-8M-50-SH/p/413694
Your Price
$ 336.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.134
EAN
0037256314599
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50 Hawk PD
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 Hawk PD Belt Style; 36 Teeth; 53.975MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh