![P36-8M-85-1615 HT250](/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5)
![P36-8M-85-1615 HT250](/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5)
DODGE
DODGE
P36-8M-85-1615 HT250
DODGE DODGE
Description
P36-8M-85-1615 HT250 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 36 Teeth; 95.25MM Face Width; Bushed; 101.829MM Flange OD; 90.297MM OD; 91.669MM Pitch Diameter; Yes Keyway; 25 To 35MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
114825
BDI #
255870
Details
319.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-8M-85-1615-HT250/p/255870
Your Price
$ 319.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.002
EAN
0782475901104
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114825
Weight / LBS
4.4
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 36 Teeth; 95.25MM Face Width; Bushed; 101.829MM Flange OD; 90.297MM OD; 91.669MM Pitch Diameter; Yes Keyway; 25 To 35MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.009 Inch | 101.829 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 25 To 35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh