https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P3614M55-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P3614M55-SF SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 36 Teeth; 61.925MM Face Width; Bushed; 172.974MM Flange OD; 157.68MM OD; 160.43MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P3614M55-SF
BDI #
610263
Details
386.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3614M55-SF/p/610263
Your Price
$ 386.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.17
EAN
0697950781365
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
11
Long Description
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 36 Teeth; 61.925MM Face Width; Bushed; 172.974MM Flange OD; 157.68MM OD; 160.43MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.81 Inch | 172.974 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bushing Bore Range
1/2 To 2-7/8 Inch | 25 To 65 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
6.208 Inch | 157.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh