https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ
TIMKEN
TIMKEN
P3620M115-F
TIMKEN TIMKEN
Description
P3620M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755482
Synchronous Pulley; 115MM Belt Width; 20 MM Belt Pitch; 20M-115 Belt Style; 36 Teeth; 127MM Face Width; Bushed; 224.866MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
P3620M115-F
BDI #
24303150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3620M115-F/p/24303150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
23.478
EAN
0070964154521
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Synchronous Pulley; 115MM Belt Width; 20 MM Belt Pitch; 20M-115 Belt Style; 36 Teeth; 127MM Face Width; Bushed; 224.866MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5 Inch | 127 Millimeter
Flange Outside Diameter
9.843 Inch | 250.012 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Outside Diameter
8.853 Inch | 224.866 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh