https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P3620M170-MPB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P36-20M-170-MPB SPROCKET ; HTS 170 MPB
170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 250.012MM Flange OD; 224.866MM OD; 229.18MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.5" Max Bore
Part #
P3620M170-MPB
BDI #
610268
Details
2179.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3620M170-MPB/p/610268
Your Price
$ 2,179.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
54.843
EAN
0697950441528
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.5
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
93
Long Description
170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 250.012MM Flange OD; 224.866MM OD; 229.18MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.5" Max Bore
Belt Width
6.693 Inch | 170 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Flange Outside Diameter
9.843 Inch | 250.012 Millimeter
Outside Diameter
8.853 Inch | 224.866 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh