https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P38-14M-115-3020 HT250
DODGE DODGE
Description
P38-14M-115-3020 HT250 SYNCH SPROCKET
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 38 Teeth; 133.35MM Face Width; Bushed; 182.042MM Flange OD; 166.548MM OD; 169.342MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
114494
BDI #
255556
Details
638.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-14M-115-3020-HT250/p/255556
Your Price
$ 638.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
8.767
EAN
0782475901012
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114494
Weight / LBS
20
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 38 Teeth; 133.35MM Face Width; Bushed; 182.042MM Flange OD; 166.548MM OD; 169.342MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.167 Inch | 182.042 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh