https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
P38-14M-115-FL
CONTINENTAL CONTINENTAL
Description
P38-14M-115-FL SPROCKET
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 38 Teeth; 125.425MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Part #
20182314
BDI #
413697
Details
791.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-14M-115-FL/p/413697
Your Price
$ 791.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.026
EAN
0037256314629
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 Hawk PD
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
FL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 38 Teeth; 125.425MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.22 Inch | 183.388 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Bushing Bore Range
1 To 3-1/8 Inch | 25.4 To 79.375 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh