https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P38-14M-85-SF
TB WOODS TB WOODS
Description
P38-14M-85-SF SYNCHRONOUS PULLEY
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 38 Teeth; 93.675MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P3814M85
BDI #
993775
Details
623.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-14M-85-SF/p/993775
Your Price
$ 623.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.475
EAN
0698672590273
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Synchronous Plus
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 38 Teeth; 93.675MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Flange Outside Diameter
7.22 Inch | 183.388 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh