https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P38-20M-170-J
CONTINENTAL CONTINENTAL
Description
P38-20M-170-J SPROCKET
170MM Belt Width; 20MM Belt Pitch; 20M-170 HawkPD Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 264.922MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
20182321
BDI #
413704
Details
3037.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-20M-170-J/p/413704
Your Price
$ 3,037.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
25.265
EAN
0037256314698
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Hawk PD
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 HawkPD Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 264.922MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Face Width
7.13 Inch | 181.102 Millimeter
Flange Outside Diameter
10.43 Inch | 264.922 Millimeter
Pitch Diameter
9.524 Inch | 241.91 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Outside Diameter
9.354 Inch | 237.592 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh