![P38-20M-170](/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm)
![P38-20M-170](/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm)
GATES
GATES
P38-20M-170
GATES GATES
Description
P38-20M-170 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 170MM W
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 265.125MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
78824029
BDI #
1125686
Details
2377.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-20M-170/p/1125686
Your Price
$ 2,377.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
28.12
EAN
0072053126419
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 265.125MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Flange Outside Diameter
10.438 Inch | 265.125 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Pitch Diameter
9.524 Inch | 241.91 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Outside Diameter
9.354 Inch | 237.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh