https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
DODGE
DODGE
P38-8M-20-SH HTD
DODGE DODGE
Description
P38-8M-20-SH HTD SYNCH SPROCKET
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 38 Teeth; 22.225MM Face Width; Bushed; 104.902MM Flange OD; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; Keyway; SH Bushing; No Minimum Plain Bore
Part #
110708
BDI #
254558
Details
189.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-8M-20-SH-HTD/p/254558
Your Price
$ 189.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.885
EAN
0782475264308
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-20
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.5
Long Description
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 38 Teeth; 22.225MM Face Width; Bushed; 104.902MM Flange OD; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; Keyway; SH Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Pitch Diameter
3.81 Inch | 96.77 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
4.13 Inch | 104.902 Millimeter
Outside Diameter
3.756 Inch | 95.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh