https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P38-8M-50-SH
TB WOODS TB WOODS
Description
P38-8M-50-SH SYNCHRONOUS PULLEY
50MM Belt Width; 8MM Belt Pitch; 8M-50 Synchronous Plus Belt Style; 38 Teeth; 53.975MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
P388M50
BDI #
984225
Details
331.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-8M-50-SH/p/984225
Your Price
$ 331.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
EAN
0698672580267
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50 Synchronous Plus
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 Synchronous Plus Belt Style; 38 Teeth; 53.975MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.13 Inch | 104.902 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh