https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P3814M55-2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P3814M55-2517 SPROCKET ; HTS-TB
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 38 Teeth; 61.925MM Face Width; Bushed; 181.864MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
P3814M55-2517
BDI #
610288
Details
433.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3814M55-2517/p/610288
Your Price
$ 433.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.58
EAN
0697950781587
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
14.4
Long Description
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 38 Teeth; 61.925MM Face Width; Bushed; 181.864MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
6.667 Inch | 169.34 Millimeter
Flange Outside Diameter
7.16 Inch | 181.864 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh