https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P3814M85-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P38-14M-85-SF SPROCKET ; HTS QD 85 SF
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 38 Teeth; 93.675MM Face Width; Bushed; 181.864MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P3814M85-SF
BDI #
610289
Details
471.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3814M85-SF/p/610289
Your Price
$ 471.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.172
EAN
0697950781594
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
18
Long Description
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 38 Teeth; 93.675MM Face Width; Bushed; 181.864MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
6.667 Inch | 169.34 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.16 Inch | 181.864 Millimeter
Bushing Bore Range
1/2 To 2-7/8 Inch | 25 To 65 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh