https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFJtTDJoaE9DOHhNRFkwTkRFek9UY3pOekV4T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w2YWJmMzQ4OTU0MWQ1YmNlZjQwN2RjZmYwMzljZTk4NmYxZTMzYTAwZWU1MzkyMzg3OGY5NTBlNmM3MTBiZTgy
DODGE
DODGE
P40-14M-115-SF HTD
DODGE DODGE
Description
P40-14M-115-SF HTD SYNCH SPROCKET
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 40 Teeth; 133.35MM Face Width; Bushed; 190.957MM Flange OD; 175.489MM OD; 178.257MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
110862
BDI #
254691
Details
615.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-14M-115-SF-HTD/p/254691
Your Price
$ 615.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
10.655
EAN
0782475264957
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110862
Weight / LBS
26
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 40 Teeth; 133.35MM Face Width; Bushed; 190.957MM Flange OD; 175.489MM OD; 178.257MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
6.909 Inch | 175.489 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.518 Inch | 190.957 Millimeter
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh