https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P40-14M-55-2517 HT250
DODGE DODGE
Description
P40-14M-55-2517 HT250 SYNCH SPROCKET
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 40 Teeth; 69.85MM Face Width; Bushed; 190.5MM Flange OD; 175.463MM OD; 178.257MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
112929
BDI #
255217
Details
455.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-14M-55-2517-HT250/p/255217
Your Price
$ 455.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
7.564
EAN
0782475676460
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112929
Weight / LBS
17
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 40 Teeth; 69.85MM Face Width; Bushed; 190.5MM Flange OD; 175.463MM OD; 178.257MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
7.5 Inch | 190.5 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh