https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
P40-20M-115-F
CONTINENTAL CONTINENTAL
Description
P40-20M-115-F SPROCKET
115MM Belt Width; 20MM Belt Pitch; 20M-115 Hawk PD Belt Style; 40 Teeth; 127MM Face Width; Bushed; 275.082MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
20182336
BDI #
413719
Details
2448.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-20M-115-F/p/413719
Your Price
$ 2,448.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.952
EAN
0037256314841
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Hawk PD
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Hawk PD Belt Style; 40 Teeth; 127MM Face Width; Bushed; 275.082MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
9.856 Inch | 250.342 Millimeter
Face Width
5 Inch | 127 Millimeter
Flange Outside Diameter
10.83 Inch | 275.082 Millimeter
Pitch Diameter
10.026 Inch | 254.66 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh