https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P40-5MGT-15-MPB
GATES GATES
Description
P40-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 40 Teeth; 17.526MM Face Width; Bushed; 69.342MM Flange OD; 62.509MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
77091040
BDI #
1125716
Details
123.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-5MGT-15-MPB/p/1125716
Your Price
$ 123.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
EAN
0072053462012
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 40 Teeth; 17.526MM Face Width; Bushed; 69.342MM Flange OD; 62.509MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Outside Diameter
2.461 Inch | 62.509 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
2.73 Inch | 69.342 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh