https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P40-5MGT-25
GATES GATES
Description
P40-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 40 Teeth; 27.432MM Face Width; Bushed; 69.418MM Flange OD; 62.509MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
77092040
BDI #
1125717
Details
134.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-5MGT-25/p/1125717
Your Price
$ 134.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
EAN
0072053462159
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 40 Teeth; 27.432MM Face Width; Bushed; 69.418MM Flange OD; 62.509MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.733 Inch | 69.418 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Outside Diameter
2.461 Inch | 62.509 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh