https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P40-8M-85-2012 HT250
DODGE DODGE
Description
P40-8M-85-2012 HT250 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 40 Teeth; 95.25MM Face Width; Bushed; 112.014MM Flange OD; 100.482MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
114828
BDI #
255872
Details
338.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-8M-85-2012-HT250/p/255872
Your Price
$ 338.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.07
EAN
0782475901456
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114828
Weight / LBS
4.7
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 40 Teeth; 95.25MM Face Width; Bushed; 112.014MM Flange OD; 100.482MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
3.956 Inch | 100.482 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh