https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFU1TDJnMVlTOHhNRFkwTkRFME9EQXlOelF5TWk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGIwNmRiZTAwZjI5ZTEzMWRlNzUxMTE1NjRjZDcyODVmMzM3MzczZDU0YWQ1OTNiNGY2MjgxNDIzMGFlZTE1OTA
DODGE
DODGE
P40-8M-85-SD HTD
DODGE DODGE
Description
P40-8M-85-SD HTD SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 40 Teeth; 95.25MM Face Width; Bushed; 112.014MM Flange OD; 100.482MM OD; 101.854MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
110763
BDI #
254607
Details
314.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-8M-85-SD-HTD/p/254607
Your Price
$ 314.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.184
EAN
0782475265084
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110763
Weight / LBS
4.9
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 40 Teeth; 95.25MM Face Width; Bushed; 112.014MM Flange OD; 100.482MM OD; 101.854MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Face Width
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Outside Diameter
3.956 Inch | 100.482 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh