https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P40-8MGT-30
GATES GATES
Description
P40-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 40 Teeth; 31MM Face Width; Bushed; 110.007MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77083040
BDI #
1125721
Details
274.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-8MGT-30/p/1125721
Your Price
$ 274.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
EAN
0072053458930
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 40 Teeth; 31MM Face Width; Bushed; 110.007MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
3.956 Inch | 100.482 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
4.331 Inch | 110.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh