https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P42-8MGT-30
GATES GATES
Description
P42-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 42 Teeth; 31MM Face Width; Bushed; 124.714MM Flange OD; 105.588MM OD; 106.959MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77083042
BDI #
1125726
Details
304.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P42-8MGT-30/p/1125726
Your Price
$ 304.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
EAN
0072053633269
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 42 Teeth; 31MM Face Width; Bushed; 124.714MM Flange OD; 105.588MM OD; 106.959MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
4.211 Inch | 106.959 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Outside Diameter
4.157 Inch | 105.588 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh