https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFJtTDJoaE9DOHhNRFkwTkRFek9UY3pOekV4T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w2YWJmMzQ4OTU0MWQ1YmNlZjQwN2RjZmYwMzljZTk4NmYxZTMzYTAwZWU1MzkyMzg3OGY5NTBlNmM3MTBiZTgy
DODGE
DODGE
P44-14M-115-E HTD
DODGE DODGE
Description
P44-14M-115-E HTD SYNCH SPROCKET
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 44 Teeth; 133.35MM Face Width; Bushed; 213.233MM Flange OD; 193.294MM OD; 196.088MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
110863
BDI #
254692
Details
651.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-14M-115-E-HTD/p/254692
Your Price
$ 651.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
11.582
EAN
0782475265527
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110863
Weight / LBS
27
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 44 Teeth; 133.35MM Face Width; Bushed; 213.233MM Flange OD; 193.294MM OD; 196.088MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Flange Outside Diameter
8.395 Inch | 213.233 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh