https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFJtTDJoaE9DOHhNRFkwTkRFek9UY3pOekV4T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w2YWJmMzQ4OTU0MWQ1YmNlZjQwN2RjZmYwMzljZTk4NmYxZTMzYTAwZWU1MzkyMzg3OGY5NTBlNmM3MTBiZTgy
DODGE
DODGE
P44-14M-85-E HTD
DODGE DODGE
Description
P44-14M-85-E HTD SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 44 Teeth; 101.6MM Face Width; Bushed; 213.233MM Flange OD; 193.294MM OD; 196.088MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
110838
BDI #
254670
Details
532.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-14M-85-E-HTD/p/254670
Your Price
$ 532.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
9.62
EAN
0782475265114
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110838
Weight / LBS
23
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 44 Teeth; 101.6MM Face Width; Bushed; 213.233MM Flange OD; 193.294MM OD; 196.088MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
8.395 Inch | 213.233 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh