https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P44-14MGT-85
GATES GATES
Description
P44-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 44 Teeth; 93.472MM Face Width; Bushed; 211.912MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77118044
BDI #
1125731
Details
633.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-14MGT-85/p/1125731
Your Price
$ 633.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.47
EAN
0072053460322
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-85 Powergrip GT2
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 44 Teeth; 93.472MM Face Width; Bushed; 211.912MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
7.61 Inch | 193.294 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
3.68 Inch | 93.472 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
8.343 Inch | 211.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh