https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P44-20M-115-F
TB WOODS TB WOODS
Description
P44-20M-115-F SYNCHRONOUS PULLEY
115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 44 Teeth; 127MM Face Width; Bushed; 299.974MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
P4420M115
BDI #
996025
Details
2835.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-20M-115-F/p/996025
Your Price
$ 2,835.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.63
EAN
0698672595704
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Synchronous Plus
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 44 Teeth; 127MM Face Width; Bushed; 299.974MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
5 Inch | 127 Millimeter
Outside Diameter
10.858 Inch | 275.793 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Flange Outside Diameter
11.81 Inch | 299.974 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
11.028 Inch | 280.111 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh