https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
CONTINENTAL
CONTINENTAL
P44-20M-230 ; 7/8
CONTINENTAL CONTINENTAL
Description
P44-20M-230X2 7/8 SPROCKET
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 44 Teeth; 241.3MM Face Width; Rough Bore; 299.974MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 6" Max Bore
Part #
20182354
BDI #
413737
Details
3986.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-20M-230-;-7-8/p/413737
Your Price
$ 3,986.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
81.54
EAN
0037256315022
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Hawk PD
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
6
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 44 Teeth; 241.3MM Face Width; Rough Bore; 299.974MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 6" Max Bore
Flange Outside Diameter
11.81 Inch | 299.974 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.028 Inch | 280.111 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Outside Diameter
10.858 Inch | 275.793 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh