![P44-8M-20-2012 HT250](/medias/INDDODPULLEY-SYNC-8M-FL-TL-B1F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0U0TDJoa01pOHhNRFkwTkRFME1UVTNNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlVVEY5Q01VWmZNekF3ZURNd01DNXFjR2N8MzU3NDNkMjAzMzcyZTYxMmM4NGFmNWM2MDk0OTRhZmE4NGEyNDA4YmE0YjYwMmVmMDYyMzI0YzlkYzNjMzc3Yg)
![P44-8M-20-2012 HT250](/medias/INDDODPULLEY-SYNC-8M-FL-TL-B1F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0U0TDJoa01pOHhNRFkwTkRFME1UVTNNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlVVEY5Q01VWmZNekF3ZURNd01DNXFjR2N8MzU3NDNkMjAzMzcyZTYxMmM4NGFmNWM2MDk0OTRhZmE4NGEyNDA4YmE0YjYwMmVmMDYyMzI0YzlkYzNjMzc3Yg)
DODGE
DODGE
P44-8M-20-2012 HT250
DODGE DODGE
Description
P44-8M-20-2012 HT250 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 44 Teeth; 28.702MM Face Width; Bushed; 121.006MM Flange OD; 110.668MM OD; 112.039MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
112860
BDI #
255156
Details
251.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-8M-20-2012-HT250/p/255156
Your Price
$ 251.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.288
EAN
0782475675081
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.7
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 44 Teeth; 28.702MM Face Width; Bushed; 121.006MM Flange OD; 110.668MM OD; 112.039MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.13 Inch | 28.702 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter
Flange Outside Diameter
4.764 Inch | 121.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh