https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P44-8M-50-SD
TB WOODS TB WOODS
Description
P44-8M-50-SD SYNCHRONOUS PULLEY
50MM Belt Width; 8MM Belt Pitch; 8M-50 Synchronous Plus Belt Style; 44 Teeth; 53.975MM Face Width; Bushed; 120.904MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
P448M50
BDI #
989893
Details
352.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-8M-50-SD/p/989893
Your Price
$ 352.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.084
EAN
0698672580342
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50 Synchronous Plus
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 Synchronous Plus Belt Style; 44 Teeth; 53.975MM Face Width; Bushed; 120.904MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
4.76 Inch | 120.904 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh