https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P445M25-JA
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P44-5M-25-JA SPROCKET ; HTS QD 25 JA
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 44 Teeth; 26.416MM Face Width; Bushed; 73.914MM Flange OD; 68.89MM OD; 70.03MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
P445M25-JA
BDI #
610350
Details
123.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P445M25-JA/p/610350
Your Price
$ 123.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.636
EAN
0697950782058
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.95
Long Description
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 44 Teeth; 26.416MM Face Width; Bushed; 73.914MM Flange OD; 68.89MM OD; 70.03MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.757 Inch | 70.03 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Flange Outside Diameter
2.91 Inch | 73.914 Millimeter
Outside Diameter
2.712 Inch | 68.89 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh