https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P448M50-SD
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P448M50-SD SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 44 Teeth; 53.975MM Face Width; Bushed; 120.65MM Flange OD; 110.67MM OD; 112.05MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
P448M50-SD
BDI #
610355
Details
290.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P448M50-SD/p/610355
Your Price
$ 290.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.14
EAN
0697950782102
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
5.2
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 44 Teeth; 53.975MM Face Width; Bushed; 120.65MM Flange OD; 110.67MM OD; 112.05MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Pitch Diameter
4.411 Inch | 112.05 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Flange Outside Diameter
4.75 Inch | 120.65 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.357 Inch | 110.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh