https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P48-14M-55-3020 HT250
DODGE DODGE
Description
P48-14M-55-3020 HT250 SYNCH SPROCKET
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 48 Teeth; 69.85MM Face Width; Bushed; 227MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
112931
BDI #
255219
Details
542.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-14M-55-3020-HT250/p/255219
Your Price
$ 542.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
10.86
EAN
0782475676767
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112931
Weight / LBS
24
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 48 Teeth; 69.85MM Face Width; Bushed; 227MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
8.937 Inch | 227 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh