https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P48-14MGT-55
GATES GATES
Description
P48-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT 14M-55
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 48 Teeth; 61.722MM Face Width; Bushed; 227MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77115048
BDI #
1125754
Details
620.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-14MGT-55/p/1125754
Your Price
$ 620.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.98
EAN
0072053459937
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 48 Teeth; 61.722MM Face Width; Bushed; 227MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Flange Outside Diameter
8.937 Inch | 227 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
2.43 Inch | 61.722 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh