https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P48-20M-230-M
CONTINENTAL CONTINENTAL
Description
P48-20M-230-M SPROCKET
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 48 Teeth; 241.3MM Face Width; Bushed; 325.12MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
20182370
BDI #
413753
Details
4575.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-20M-230-M/p/413753
Your Price
$ 4,575.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
58.468
EAN
0037256315183
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Hawk PD
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 48 Teeth; 241.3MM Face Width; Bushed; 325.12MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Flange Outside Diameter
12.8 Inch | 325.12 Millimeter
Outside Diameter
11.861 Inch | 301.269 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12.031 Inch | 305.587 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh